
Disposable Gloves, 5.9 mil Palm, Latex, Powder-Free, L, 100 PK, White
Mfr # MIICUR8106
Zoro # G401833631
product price: $13.59
/pk 100, $0.14/eaKey Features
Color
White
Material
Latex
Palm Thickness
5.9 mil
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MIICUR8106
Zoro #
G401833631
UPC #
80196319162
Country of Origin
Malaysia
Dimensions
Size
L
Palm Thickness
5.9 mil
Finger Thickness
6.7 mil
Details
Item
Disposable Gloves
Color
White
Material
Latex
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Application
Healthcare Working
Features
Powder-free; Textured
Texture
Textured
Description
Curad latex exam gloves offer excellent barrier properties combined with great fit and feel. The textured, powder-free surface ensures a secure grip while the superior elasticity provides exceptional comfort and strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.