
Disposable Gloves, 5.9 mil Palm, Latex, Powder-Free, M, 100 PK, White
Mfr # MIICUR8105
Zoro # G701833683
product price:Â $12.29
/pk 100, $0.12/eaKey Features
Material
Latex
Palm Thickness
5.9 mil
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MIICUR8105
Zoro #
G701833683
UPC #
80196319179
Country of Origin
Malaysia
Dimensions
Palm Thickness
5.9 mil
Size
M
Finger Thickness
6.7 mil
Details
Material
Latex
Item
Disposable Gloves
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Contains Latex
Texture
Textured
Features
Powder-free; Textured
Application
Healthcare Working
Description
Curad latex exam gloves offer excellent barrier properties combined with great fit and feel. The textured, powder-free surface ensures a secure grip while the superior elasticity provides exceptional comfort and strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.