Shop CURAD

Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 150 PK, Blue

  • Mfr # MIICUR9315

  • Zoro # G501838888


product price:  $18.49
/pk 150, $0.12/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
3.5 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIICUR9315
Zoro #
G501838888
UPC #
80196515984
Country of Origin
China

Dimensions

Size
M
Palm Thickness
3.5 mil
Length
9.50 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Application
Medical
Features
Powder-free; Disposable; Latex-free; Beaded Cuff; Non-sterile; Chemical Resistant

Description

Nitrile exam gloves are the perfect alternative to latex gloves. Full-textured design offers an enhanced grip and is resistant to chemicals. Powder-free, size medium gloves are tested for use with chemotherapy drugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.