Shop CURAD

Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, OneSize, 100 PK, Blue

  • Mfr # CUR4145R

  • Zoro # G803666172


product price:  $18.49
/pk 100, $0.18/ea

Key Features

Size
OneSize
Color
Blue
Material
Nitrile
Palm Thickness
3.5 mil
Cuff Style
Rubberized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CUR4145R
Zoro #
G803666172
UPC #
884389108409
Country of Origin
China

Dimensions

Size
OneSize
Palm Thickness
3.5 mil
Length
7.36 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Rubberized
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
Meets ASTM D6319 Standards
Features
Powder-Free Nitrile Exam Gloves
Thumb Style
Straight
Disposable Glove Grade
Medical
Sterile/Non-Sterile
Non-Sterile

Description

Medical grade. Excellent non-latex barrier protection gloves with a soft touch. Use for first aid, health care, pet care and diabetic care. One size fits most.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.