Shop All Disposable Gloves
Curad
Latex Exam Gloves, 5.9 mil Palm Thickness, Latex, Powder-Free, PK, 100 PK
Mfr # MIICUR8104
Zoro # G301833731
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Latex
- Palm Thickness 5.9 mil
- Latex-Free No
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Curad
- MFR # MIICUR8104
- Zoro # G301833731
- UPC # 80196319186
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | PK |
Details
Description
Curad latex exam gloves offer excellent barrier properties combined with great fit and feel. The textured, powder-free surface ensures a secure grip while the superior elasticity provides exceptional comfort and strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- VGUARD A32A1, Industrial Glove, 3.1 mil Palm Thickness, Latex, Powdered, Large, 1000 PK (A32A13)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (N10R040000)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 150 PK (MIICUR9316)
- CURAD Latex Exam Gloves, 5.9 mil Palm Thickness, Latex, Powder-Free, XL, 90 PK (MIICUR8107)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, M, 150 PK (MIICUR9315)
- CURAD Latex Exam Gloves, 5.9 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (MIICUR8106)
- CURAD Latex Exam Gloves, 5.9 mil Palm Thickness, Latex, Powder-Free, M, 100 PK (MIICUR8105)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 50 PK (99-1-6100B-M)
- ANSELL UltraSense EC, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 100 PK (USE-880-XXL)
- Curad Disposable Gloves