Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuickStop Flex Fabric Bandages, Assorted, PK30, 30PK

  • Mfr # CUR5245

  • Zoro # G405742021


product price: $6.99
/pk 30, $0.23/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Flex-Fabric
Number of Pieces
30
Bandages Type
Fabric
Mounting
With Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUR5245
Zoro #
G405742021
UPC #
-
Country of Origin
Egypt

Details

Item
Bandages
Material
Flex-Fabric
Number of Pieces
30
Bandages Type
Fabric
Mounting
With Adhesive

Description

New QuickStop! bandages incorporate an m-doc Active to stop bleeding fast. The naturally derived blood stopping agent is the ideal option for persistent or recurring bleeding wounds. Non-stick pad prevents sticking to wound site. Includes cellulose, a natural blood clotting wound agent. Sterile unless package is damaged or open. These bandages are your go-to option for a quick fix to any minor scrapes or cuts. Not made with Natural Rubber Latex.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.