Zoro Homepage

Property/ Driveway Marker, 9 in H, PK 6

  • Mfr # CURBDEFENDER

  • Zoro # G415093892


product price: $29.39
/pk 6, $4.90/ea

Key Features

Reflector Width
No Reflector
Reflector Color
No Reflector
Reflector Material
No Reflector
Post Color
Gray
Post Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CURBDEFENDER
Zoro #
G415093892
UPC #
-
Country of Origin
United States

Dimensions

Reflector Width
No Reflector
Reflector Height
No Reflector
Overall Height
9 in
Reflector Depth
No Reflector

Details

Item
Property & Driveway Marker
Reflector Color
No Reflector
Reflector Material
No Reflector
Post Color
Gray
Post Material
Galvanized Steel
Pliability
Flexible
Product Type
Property & Driveway Marker
Number of Reflective Sides
0
Includes Reflective Striping
No
Reflective Grade
Non-Reflective
Includes Reflector
No

Description

Property and Warning Marker,Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.