Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mailer Envelopes, Yellow, PK80

  • Mfr # CURBY6

  • Zoro # G408232055


product price: $83.55
/pk 80, $1.04/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Paper
Mailer Type
Bubble
Outside Width
11 3/8 in
Usable Width
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CURBY6
Zoro #
G408232055
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
11 3/8 in
Usable Width
11 7/8 in
Usable Length
18 1/2 in
Material Thickness
0.25 in

Details

Item
Mailer Envelopes
Color
Yellow
Material
Paper
Mailer Type
Bubble
Post-Consumer Recyclability
Store Drop-Off
Mailer Number
#6
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Mailer Envelopes, Material Paper, Mailer Type Bubble, Color Yellow, Usable WxL 11 7/8 in x 18 1/2 in, Usable Width 11 7/8 in, Usable Length 18 1/2 in, Outside WxL 13 3/8 in x 20 1/2 in, Outside Width 11 3/8 in, Mailer Number #6, Bubble Size Not Applicable, Material Thickness 0.25 in, Post-Consumer Recyclability Store Drop-Off, With Tear Strip Not Applicable, Green Certification or Other Recognition Cradle to Cradle Certified(TM) Bronze, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.