
Flexible Fabric Adhesive Bandages, Strip, 2 x 3, 50PK
Mfr # KCFB0196LF
Zoro # G015509687
product price: $17.15
/pk 50, $0.34/eaKey Features
Number of Pieces
50
Width
2 in
Bandages Type
Strip
Length
3 in
Mounting Details
With Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCFB0196LF
Zoro #
G015509687
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 in
Length
3 in
Details
Number of Pieces
50
Bandages Type
Strip
Mounting Details
With Adhesive
Material
Fabric
Item
Fabric Self-Adhesive Strip Bandages
Description
Protect cuts and abrasions without slowing down. Ideal for fingers, toes, elbows and other bending areas, these bandages stretch and conform to your position. Sterile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.