Zoro Homepage

Sheer Plastic Adhesive Bandages, Round Spot, 0.88 x 0.88, Clear, 100PK

  • Mfr # KCFB0193LF

  • Zoro # G015509632


product price: $8.59
/pk 100, $0.09/ea

Key Features

Mounting Details
With Adhesive
Number of Pieces
100
Bandages Type
Patch
Length
0.88 in
Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCFB0193LF
Zoro #
G015509632
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.88 in
Width
0.88 in

Details

Mounting Details
With Adhesive
Number of Pieces
100
Bandages Type
Patch
Item
Plastic Self-Adhesive Patch Bandages
Material
Plastic

Description

Care for wounds without drawing unnecessary attention. Clear plastic blends in, making the bandage difficult to notice. Flexible, breathable and sterile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.