Shop CURONIAN

63Rock 0.126 in. Vingis Stainless Steel Wood Burning Fire Pit

  • Mfr # 63Rock
  • Zoro # G103715006

product price: 
$
205.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
63Rock
Zoro #
G103715006
UPC #
16027391700
Country of Origin
China

Description

Fire Pit Vingis is a contemporary Design" High quality" Hand-finished solid steel modern fire pit. Its features Will complement many outdoor Decors, both in Winter and summer. This modern fire pit is suitable fo" Different landscape settings and Decorative choices.

The bowls surface is sanded to ensure natural rust to form over time. Legs ar" Hand-finished using th" Highest quality stainless steel. This product is ver" Durable an" Will last long years. The carbon steel used in manufacturing this fire pit bow" Wil" Develop a nice patina over time. Bowl is made from solid rusting (carbon) steel and it arrives looking very shiny, almost chrome-like. I" Would rust once exposed t" Water. Usually this natural process takes coupl" Weeks.

Specifications
  • Thick Steel Size: 0.126 in.
  • Bowls Diameter 25 in.
  • Height: 14 in.
  • Weight Capacity: 40 lbs
  • Weight: 36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.