Shop MANHATTAN COMFORT
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Cream
- Mfr # OD-CV009-CR
- Zoro # G604838020
product price:Â
$
398.99
/ea
Key Features
Material
Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
Length
74 in
Height
26.38 in
Width
48.43 in
Weight Capacity
Chaise: 440 lb; Loveseat: 440 lb; Table: 165 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OD-CV009-CR
- Zoro #
- G604838020
- UPC #
- 810077082928
- Country of Origin
- China
- Color
- Cream
- Material
- Water Proof Fabric; Steel Wrapped in PVC Rattan Frame
- Weight Capacity
- Chaise: 440 lb; Loveseat: 440 lb; Table: 165 lb
- Collection
- Menton
- Item
- Patio Set
- Style
- Modern
- Assembly Required
- Yes
- Shape
- Rectangle
Dimensions
- Length
- 74 in
- Height
- 26.38 in
- Width
- 48.43 in
- Seat Depth
- 25.19 in
- Chair Back Width
- 70.47 in
- Seat Height
- 16.14 in
- Arm Height From Floor
- 24.4 in
- Seat Width
- 73.62 in
- Seat Cushion Thickness
- 3.149 in
- Chair Back Height
- 10.23 in
Description
Modern 2-Piece Outdoor Chaise, 2-Seater, and Coffee Table Set. * Chaise Lounge Chair Measures: 25.20" Length, 48.43" Depth, 26.38" Height. * 2- Seater Measures: 48.43" Length, 25.20" Depth, 26.38" Height * Coffee Table Measures: 17.72" Length, 17.72" Depth, 26.38" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * The 3 Seater Sofa with Chaise Includes 3 Back Pillows for Extra Comfort. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.