This item is Discontinued.

Curonian Curonian 630Agila Solid Steel Wood Burning Fire - Pit Agila 630Agila

This item is Discontinued.

Curonian

Curonian 630Agila Solid Steel Wood Burning Fire - Pit Agila (Discontinued)

Mfr # 630Agila
Zoro # G803714828
UPC # 635131700446
Country of Origin Lithuania
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
630Agila
Zoro #
G803714828
UPC #
635131700446
Country of Origin
Lithuania

Description

Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.

Features
  • Solid Steel Fire Pit Parnidis - Tall
  • Bowl's surface is sanded to ensure natural rust to form over time
  • Stainless steel legs
Specifications
  • Dimension: 4.5 x 4.5 x 25"
  • Weight: 33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.