This item is Discontinued.

Curonian Curonian LRPlainBL Transparent Firewood Rack - Black; 31.5 x 10 x 20 in. LRPlainBL

This item is Discontinued.

Curonian

Curonian LRPlainBL Transparent Firewood Rack - Black; 31.5 x 10 x 20 in. (Discontinued)

Mfr # LRPlainBL
Zoro # G204034709
UPC # 635131946356
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LRPlainBL
Zoro #
G204034709
UPC #
635131946356
Country of Origin
China

Description

This transparent firewood rack neatly stacks firewood vertically for maximum storage in a minimum space. Simple styling blends well with contemporary decor.

Features
  • Durable steel frame
  • Angled supports with laser-cut flame design
  • Creates vertical wood stack
  • Ideal for storing, drying or displaying firewood
Specifications
  • Color: Black
  • Material: Powder Coated Steel
  • Design: Plain
  • Dimension: 31.5" H x 10" W x 20" D
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.