This item is Discontinued.

Curonian Curonian Smelis21 Smelis Kids Picnic Table - Taupegrey; 31.5 x 15.7 x 21.7 in. Smelis21

This item is Discontinued.

Curonian

Curonian Smelis21 Smelis Kids Picnic Table - Taupegrey; 31.5 x 15.7 x 21.7 in. (Discontinued)

Mfr # Smelis21
Zoro # G703761427
UPC # 660042839671
Country of Origin China
Category Picnic Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Smelis21
Zoro #
G703761427
UPC #
660042839671
Country of Origin
China

Details

Item
Kids Picnic Table

Description

This kids picnic table is a great addition to your backyard. It provides ample space for your kids to do their homework or enjoy a meal. This rectangle-shaped table has a built-in bench with wide legs that prevents tipping. This picnic table provides seating space for four kids

Features
  • Traditional design with 2 built-in benches
  • Seats up to 4 children
  • Scaled down for kids and crafted with solid knotty pine in a slatted
  • Two attached benches can seat up to four children total
  • Widely situated legs help prevent tipping
Specifications
  • Color: Taupegrey
  • Shape: Rectangle
  • Frame Material: Wood Burning
  • Series: Smelis
  • Dimension: 31.5 H" x 15.7" W x 21.7" L
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.