Zoro Homepage

4 W, C7, Candelabra Screw (E12), PK4

  • Mfr # 4C7/S CD4

  • Zoro # G616526823


product price: $2.39
/pk 4, $0.60/ea
Sold in multiples of 4 for $9.56

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4C7/S CD4
Zoro #
G616526823
UPC #
043168918541
Country of Origin
Multiple

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Shape C7, Bulb Finish Clear, Color Temperature 2800K, Lumens 16 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 4C7/S CD4, Voltage 120V AC, Watts 4 W, Bulb Beam Angle 360 Degrees , Rated Life 2,000 hr, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 1/8 in, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 4

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CO, NV, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.