Zoro Homepage

4W, LED Light Bulb, Relax, A15, 2700k Temp. White, Dimmable

  • Mfr # 31374

  • Zoro # G006941953


product price: $20.15
/ea

Key Features

Voltage
120v
Watts
4W
Bulb Base Type
E26 Medium
Bulb Shape
A15
Color Temperature
2700k
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31374
Zoro #
G006941953
UPC #
43168313742
Country of Origin
China

Details

Voltage
120v
Watts
4W
Bulb Base Type
E26 Medium
Bulb Shape
A15
Color Temperature
2700k
Dimmable
Dimmable
Lumens
300 lm
Bulb Finish
White
Light Color
Relax
Housing Material
Glass
Bulb Technology
LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.