Zoro Homepage

4W, LED Light Bulb, Soft White, A15, 2700k Temp. White, Dimmable

  • Mfr # 25277

  • Zoro # G106941952


product price: $17.45
/ea

Key Features

Voltage
120v
Watts
4W
Bulb Base Type
E26 Medium
Bulb Shape
A15
Color Temperature
2700k
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25277
Zoro #
G106941952
UPC #
43168252775
Country of Origin
China

Dimensions

Length
3.9 in
Width
1.97 in

Details

Voltage
120v
Watts
4W
Bulb Base Type
E26 Medium
Bulb Shape
A15
Color Temperature
2700k
Dimmable
Dimmable
Lumens
300 lm
Average Light Bulb Life
15,000 hours
Color Rendering Index
80
Light Color
Soft White
Bulb Finish
White
Lumens Per Watt
75 lm
Housing Material
Glass
Bulb Technology
LED
Lamp Count
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.