Shop CURRENT
See all product information
Create Account
95 W, T12, Recessed Double Contact (R17d)
- Mfr # F96T12HL41HOWMCVG
- Zoro # G0320890
product price:Â
$
18.75
/ea
Key Features
Voltage
Ballast Dependent
Watts
95 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
4100K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F96T12HL41HOWMCVG
- Zoro #
- G0320890
- UPC #
- 043168260398
- Country of Origin
- United States
- Item
- Linear Fluorescent Bulb
- Voltage
- Ballast Dependent
- Watts
- 95 W
- Bulb Base Type
- Recessed Double Contact (R17d)
- Bulb Shape
- T12
- Color Temperature
- 4100K
- Dimmable
- No
- Lumens
- 8,850 lm
- Rated Life
- 12,000 hr
- Light Technology
- Fluorescent
- Bulb Primary Application
- Specialty
- Case Quantity
- 15
- Bulb Designation
- F96T12HL41HOWMCVG
- High Output
- Yes
- Light Appearance
- 4000 to 4999K, Cool White
- Shatter-Resistant
- Yes
- Standards
- Meets 2012 Lighting Legislation Energy Standards
- CEE Certified
- No
- Green Environmental Attribute
- Product Contributes To Reducing Energy Consumption
- Color Rendering Index
- 77
- Bulb Start Type
- Instant
- Bulb Minimum Starting Temperature
- 59 Degrees F
- Color Tuning
- No
- Light Color
- White
Dimensions
- Bulb Dia.
- 1-1/2 in
- Overall Length
- 96 in
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 77, Color Temperature 4100K, Lumens 8,850 lm, Light Technology Fluorescent, Shatter-Resistant Yes, Watts 95 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Instant, High Output Yes, Trade Number F96T12HL41HOWMCVG, Dimmable No, Light Color White
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.