LED, 5 W, G25, Medium Screw (E26), PK2

  • Mfr # LED5DFG25-C

  • Zoro # G805653156


product price:  $9.85
/pk 2, $4.93/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED5DFG25-C
Zoro #
G805653156
UPC #
662049501292
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Length
4 5/6 in
Bulb Dia.
3 1/8 in
Overall Length
4 3/4 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
G25
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Compliance Type
RoHS
Bulb Designation
LED5DFG25-C
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Green Certification or Other Recognition
ENERGY STAR(R) Certified
For Enclosed Fixtures
No
Rough Service
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Dimming Method
Continuous Dimming
Bulb Finish
Clear
Light Distribution
Omnidirectional
Bulb Beam Angle
360 Degrees
Light Color
White
Lighting Certification
ENERGY STAR
Standards
cULus
Features
15,000 Hour Life, Low Energy and Longer Life Replacement for Decorative Lamps
Bulb Minimum Starting Temperature
-4 Degrees F
Energy Star Compliant
Yes
Shatter-Resistant
No
Wattage Equivalency
60W INC
For Use With
Damp Environments
Bulb Primary Application
Decorative
Incandescent Wattage Equivalency
60 W
Maximum Operating Temperature
104 Degrees F
UL 1993 Environmental Rating
Damp Location
Lumen Selectable
No
Color Selectable
No

Description

Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.