
Circuit Breaker, THQL Series, 70A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # THQL2170A
Zoro # G409204464
product price: $55.40
/eaKey Features
Series
THQL
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THQL2170A
Zoro #
G409204464
UPC #
783164700480
Country of Origin
United States
Dimensions
Frame Size
100A/THQ
Width
2 in
Depth
2-3/8 in
Height
3-9/32 in
Details
Item
Circuit Breaker
Series
THQL
Amps
70A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Description
Plug-in Circuit Breaker, 70 Amp, Double Pole, For Use with PowerMark Gold Load Centers and AQ Lighting Panels, Terminal Connection Lug, CSA Certified, 10kA
- • Double Pole
- • 2" Format
- • Two-Pole Common Trip Bar
- • UL Listed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.