
Circuit Breaker, THQP Series, 15A, 2 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # THQP215
Zoro # G509204470
product price: $22.45
/eaKey Features
Series
THQP
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THQP215
Zoro #
G509204470
UPC #
783164085716
Country of Origin
United States
Dimensions
Frame Size
100A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in
Details
Item
Circuit Breaker
Series
THQP
Amps
15A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Description
Plug-in Circuit Breaker, 15 Amp, Double Pole, For use with GE Panelboards, Terminal Connection Lug, 10kA
- • Double Pole
- • 1/2" Format
- • UL Listed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.