Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SIR-LONG
Zoro #
G7631827
UPC #
043168632904
Country of Origin
United States
Details
Item - Motion Sensing and Dimming
Occupancy Sensor
Sensing Technology
Passive Infrared, Large Motion
Installation Location - Motion Sensor
Corner, Wall
Operating Voltage - Motion Sensing and Dimming
10 to 30V DC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Selectable
Time Delay - Motion Sensor
5 min, 15 min, 30 min
Coverage Angle - Motion Sensor
120 Degrees
Item
Corner/Wall Occupancy Sensor
Operating Temp. Range
32 Degrees to 104 Degrees F
Standards
Title 24 Compliant, UL 224A Listed, NEMA WD-7
Description/Special Features
Passive Infrared
Voltage
10 to 30VDC From GE Switch Pack or GE System
Sensor Type
Passive Infrared
Color
White
Description
Corner/Wall Occupancy Sensor, Sensing Technology Passive Infrared, Large Motion, Color White, Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.