Shop CURRENT

Fluorescent, 59 W, T8, Single Pin (Fa8)

  • Mfr # F96T8/XL/SPP50
  • Zoro # G0327857

product price: 
$
15.29
/ea

Key Features

Voltage
Ballast Dependent
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Color Temperature
5000K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F96T8/XL/SPP50
Zoro #
G0327857
UPC #
043168679718
Country of Origin
United States

Dimensions

Bulb Dia.
1 in
Overall Length
96 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
59 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T8
Color Temperature
5000K
Dimmable
No
Lumens
5,800 lm
Rated Life
24,000 hr
Light Technology
Fluorescent
Bulb Primary Application
Retrofit
High Output
No
Case Quantity
24
Bulb Designation
F96T8/XL/SPP50
Shatter-Resistant
No
Color Rendering Index
80
Light Appearance
5000K and Above, Daylight
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 DOE Standards
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
0 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 5,800 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 59 W, Voltage Ballast Dependent, Standards Meets 2012 DOE Standards, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F96T8/XL/SPP50, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.