Fluorescent, 60 W, T12, Single Pin (Fa8)
- Mfr # F96T12/C50/WM
- Zoro # G3779571
product price:Â
$
14.89
/ea
Key Features
Voltage
Ballast Dependent
Watts
60 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T12
Color Temperature
5000K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F96T12/C50/WM
- Zoro #
- G3779571
- UPC #
- 043168137560
- Country of Origin
- United States
- Item
- Linear Fluorescent Bulb
- Voltage
- Ballast Dependent
- Watts
- 60 W
- Bulb Base Type
- Single Pin (Fa8)
- Bulb Shape
- T12
- Color Temperature
- 5000K
- Dimmable
- No
- Lumens
- 4,000 lm
- Rated Life
- 12,000 hr
- Light Technology
- Fluorescent
- Light Appearance
- 5000K and Above, Daylight
- Bulb Primary Application
- General Purpose
- Case Quantity
- 15
- Color Rendering Index
- 90
- Standards
- Meets 2012 Lighting Legislation Energy Standards
- High Output
- No
- CEE Certified
- No
- Bulb Designation
- F96T12/C50/WM
- Shatter-Resistant
- No
- Bulb Start Type
- Instant
- Bulb Minimum Starting Temperature
- 59 Degrees F
- Color Tuning
- No
- Light Color
- White
Dimensions
- Overall Length
- 96 in
- Bulb Dia.
- 1-1/2 in
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T12, Color Rendering Index 90, Color Temperature 5000K, Lumens 4,000 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 60 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Instant, High Output No, Trade Number F96T12/C50/WM, Dimmable No, Light Color White
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.