Fluorescent, 70 W, T8, Medium Bi-Pin (G13)

  • Mfr # F70T8/840PLYUX
  • Zoro # G716328761
product price: 
$
12.12
/ea

Key Features

Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Technology
Fluorescent
Lumens
6,000 lm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F70T8/840PLYUX
Zoro #
G716328761
UPC #
043168625739
Country of Origin
China

Dimensions

Wire Rope Length
70 in
Bulb Dia.
1 in
Nominal Length
6 ft
Overall Length
70 in
Length
70 in

Details

Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Technology
Fluorescent
Lumens
6,000 lm
Voltage
120V AC
Color Temperature
4100K
High Output
No
Bulb Designation
F70T8/840/PLYXLR/CT
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-20 Degrees F
Color Rendering Index
85
Dimmable
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Rated Life
20,000 hr
Watts
70 W
Light Color
White
Item
Linear Fluorescent Bulb
Shatter-Resistant
No
Bulb UL Type
No UL Type

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 6,000 lm, Light Technology Fluorescent, Nominal Length 6 ft, Shatter-Resistant No, Watts 70 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 70 in, Rated Life 20,000 hr, Trade Number F70T8/840/PLYXLR/CT, Bulb Dia. 1 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & reviews