Zoro Homepage

Fluorescent Lamp, T12, Chroma 75,7500K

  • Mfr # F40C75

  • Zoro # G3784331


product price: $7.85
/ea
Sold in multiples of 30 for $235.50

Key Features

Voltage
120V AC
Watts
45 W
Bulb Shape
T12
Color Temperature
7500K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F40C75
Zoro #
G3784331
UPC #
043168137959
Country of Origin
United States

Dimensions

Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1-1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
45 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
7500K
Dimmable
No
Lumens
2,350 lm
Rated Life
9,000 hr
Light Technology
Fluorescent
ANSI Code
1010-1
Color Rendering Index
92
Light Appearance
(5000K & Above) Daylight
Case Quantity
30
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Bulb Designation
F40T12/C75 30PK
CEE Certified
No
Shatter-Resistant
No
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 92, Color Temperature 7500K, Lumens 2,350 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 45 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1010-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 9,000 hr, Trade Number F40T12/C75 30PK

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.