Zoro Homepage
This item is Discontinued.
Current Fluorescent Lamp, T12, Daylight, 6500K F24T12/D/HO

Fluorescent Lamp, T12, Daylight, 6500K (Discontinued)

  • Mfr # F24T12/D/HO
  • Zoro # G3780086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F24T12/D/HO
Zoro #
G3780086
UPC #
043168102759
Country of Origin
United States

Dimensions

Light Bulb Dia.
1-1/2"
Max. Overall Bulb Length
24"
Max Overall Bulb Length
24"

Description

Linear Fluorescent Lamp, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 74.0, Color Temperature 6500 K, Lumens 1400, Shatter-Resistant No, Watts 35, Voltage 120, Standards Meets 2012 Lighting Legislation Energy, ANSI Code 1011-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.