Shop GE LIGHTING

75 W, T12, Recessed Double Contact (R17d)

  • Mfr # F60T12/D/HO
  • Zoro # G3779386

product price: 
$
19.95
/ea
Sold in multiples of 15 for $299.25
Additional $8.00 delivery surcharge applies per item.
See details

Key Features

Voltage
Ballast Dependent
Watts
75 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F60T12/D/HO
Zoro #
G3779386
UPC #
043168230773
Country of Origin
Poland
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
75 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Bulb Housing
Glass/Metal
Color Temperature
6500K
Dimmable
No
Lumens
4,400 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
High Output
Yes
Color Rendering Index
75
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
F60T12/D/HO
Light Appearance
(5000K & Above) Daylight
Shatter-Resistant
No
CEE Certified
Yes
Case Quantity
15
ANSI Code
1014-1
Bulb Primary Application
General Purpose
Bulb Start Type
Rapid
Bulb Power Source
Requires Separate Ballast
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Dimensions

Bulb Dia.
1 1/2 in
Overall Length
60 in
Nominal Length
5 ft
Wire Rope Length
60 in
Length
60 in

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 75, Color Temperature 6500K, Lumens 4,400 lm, Light Technology Fluorescent, Nominal Length 5 ft, Shatter-Resistant No, Watts 75 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1014-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 60 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, CT, HI, LA, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.