Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T12, Daylight, 6500K

  • Mfr # F72T12/D

  • Zoro # G3779036


product price: $12.99
/ea
Sold in multiples of 15 for $194.85

Key Features

Voltage
120V AC
Watts
55 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F72T12/D
Zoro #
G3779036
UPC #
043168137485
Country of Origin
United States

Dimensions

Nominal Length
6 ft
Bulb Dia.
1-1/2 in
Overall Length
72 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
55 W
Bulb Base Type
Single Pin (Fa8)
Bulb Shape
T12
Color Temperature
6500K
Dimmable
No
Lumens
3,800 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Color Rendering Index
75
Case Quantity
15
Standards
Meets 2012 Lighting Legislation Energy Standards
ANSI Code
3005-1
Bulb Primary Application
General Purpose
Bulb Designation
F72T12/D
Light Appearance
(5000K & Above) Daylight
Shatter-Resistant
No
CEE Certified
No
High Output
No
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Shape T12, Color Rendering Index 75, Color Temperature 6500K, Lumens 3,800 lm, Light Technology Fluorescent, Nominal Length 6 ft, Shatter-Resistant No, Watts 55 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 3005-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 72 in, Rated Life 12,000 hr, Trade Number F72T12/D, Bulb Dia. 1 1/2 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.