Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T12, Daylight, 6500K

  • Mfr # F96T12/D/1500

  • Zoro # G3779587


product price: $52.25
/ea
Sold in multiples of 15 for $783.75

Key Features

Voltage
120V AC
Watts
215 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T12/D/1500
Zoro #
G3779587
UPC #
043168137836
Country of Origin
United States

Dimensions

Bulb Dia.
1-1/2 in
Overall Length
96 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
215 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
6500K
Dimmable
No
Lumens
11,500 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
CEE Certified
No
High Output
No
Bulb Designation
F96T12/D/1500
Standards
Meets 2012 Lighting Legislation Energy Standards
ANSI Code
1025-1
Case Quantity
15
Color Rendering Index
74
Light Appearance
5000K and Above, Daylight
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 74, Color Temperature 6500K, Lumens 11,500 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 215 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1025-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Trade Number F96T12/D/1500, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.