Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T12, Daylight, 6500K

  • Mfr # F96T12/DX/HO

  • Zoro # G3779054


product price: $26.52
/ea
Sold in multiples of 15 for $397.80

Key Features

Voltage
120V AC
Watts
110 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T12/DX/HO
Zoro #
G3779054
UPC #
043168146531
Country of Origin
United States

Dimensions

Bulb Dia.
1-1/2 in
Nominal Length
8 ft
Overall Length
96 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
110 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
6500K
Dimmable
No
Lumens
6,100 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
F96T12/DX/HO
ANSI Code
1019-1
Shatter-Resistant
No
Light Appearance
(5000K & Above) Daylight
High Output
Yes
Color Rendering Index
90
Case Quantity
15
Bulb Primary Application
General Purpose
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 90, Color Temperature 6500K, Lumens 6,100 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 110 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1019-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 96 in, Rated Life 12,000 hr, Trade Number F96T12/DX/HO

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.