Zoro Homepage
This item is Discontinued.
Current Fluorescent Lamp, T12, Daylight, 6500K F96T12/SP65/WM/ECO

Fluorescent Lamp, T12, Daylight, 6500K (Discontinued)

  • Mfr # F96T12/SP65/WM/ECO
  • Zoro # G3779045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T12/SP65/WM/ECO
Zoro #
G3779045
UPC #
-
Country of Origin
United States

Details

Bulb Shape
T12
Watts
60
Case Quantity
15
ANSI Code
3006-1
Shatter-Resistant
No
Bulb Color Temp.
6500K
Voltage
157
Bulb Designation
F96T12SP65WM/ECO
Average Bulb Life
12,000 hr.
Item
Linear Fluorescent Lamp
Color Temperature
6500 K

Description

Linear Fluorescent Lamp, Bulb Shape T12, Color Temperature 6500 K, Shatter-Resistant No, Watts 60, Voltage 157, ANSI Code 3006-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.