Zoro Homepage

Fluorescent Lamp, T12, Neutral, 3500K

  • Mfr # F72T12/SP35/HO

  • Zoro # G3778573


product price: $12.99
/ea
Sold in multiples of 15 for $194.85

Key Features

Voltage
120V AC
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F72T12/SP35/HO
Zoro #
G3778573
UPC #
043168153478
Country of Origin
United States

Dimensions

Overall Length
72 in
Bulb Dia.
1-1/2 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
85 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
3500 K
Dimmable
No
Lumens
6,650 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
High Output
Yes
Shatter-Resistant
No
Case Quantity
15
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
General Purpose
CEE Certified
Yes
Bulb Designation
F72T12/SP35/HO
Light Appearance
3000 to 3999K, Warm White
ANSI Code
1016-1
Color Rendering Index
73
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 73, Color Temperature 3500K, Lumens 6,650 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 85 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1016-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Trade Number F72T12/SP35/HO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.