Fluorescent Lamp, T12, Very Cool, 5000K
Mfr # F96T12/C50/HO
Zoro # G3779203
product price: $31.99
/eaSold in multiples of 15 for $479.85
Key Features
Voltage
120V AC
Watts
110 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F96T12/C50/HO
Zoro #
G3779203
UPC #
043168137072
Country of Origin
United States
Dimensions
Overall Length
96 in
Bulb Dia.
1-1/2 in
Details
Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
110 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
5000K
Dimmable
No
Lumens
6,750 lm
Rated Life
12,000 hr
Light Technology
Fluorescent
High Output
Yes
Light Appearance
5000K and Above, Daylight
Color Rendering Index
90
Case Quantity
15
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
F96T12/C50/HO
Bulb Primary Application
General Purpose
Shatter-Resistant
No
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Color Tuning
No
Light Color
White
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 90, Color Temperature 5000K, Lumens 6,750 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 110 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Trade Number F96T12/C50/HO, Dimmable No, Light Color White
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, NV, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.