Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T5, Daylight, 6500K

  • Mfr # F54W/T5/XL/865/ECO

  • Zoro # G0322275


product price: $5.19
/ea
Sold in multiples of 40 for $207.60

Key Features

Voltage
120V AC
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
6500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F54W/T5/XL/865/ECO
Zoro #
G0322275
UPC #
043168688406
Country of Origin
China

Dimensions

Overall Length
45-1/4 in
Nominal Length
3 3/4 ft
Bulb Dia.
5/8 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
54 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
6500K
Dimmable
No
Lumens
4,750 lm
Rated Life
60,000 hr
Light Technology
Fluorescent
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CEE Certified
Yes
Shatter-Resistant
No
Case Quantity
40
Standards
Meets Federal Minimum Efficiency Standards, TCLP
High Output
No
Bulb Designation
F54W/T5/XL/865/ECO
Green Certification or Other Recognition
EcoLogo Certified
Light Appearance
(5000K & Above) Daylight
Bulb Primary Application
Ceiling Fans
Color Rendering Index
84
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-5 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 84, Color Temperature 6500K, Lumens 4,750 lm, Light Technology Fluorescent, Nominal Length 3 3/4 ft, Shatter-Resistant No, Watts 54 W, Voltage 120V AC, Standards Meets Federal Minimum Efficiency Standards, TCLP, Bulb Minimum Starting Temperature -5 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 45 1/4 in, Rated Life 60,000 hr, Trade Number F54W/T5/XL/865/ECO, Bulb Dia. 5/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.