Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T5, Daylight, 6500K, Watts: 8.0 W

  • Mfr # F8T5/D

  • Zoro # G3780253


product price: $5.19
/ea
Sold in multiples of 24 for $124.56

Key Features

Voltage
120V AC
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8T5/D
Zoro #
G3780253
UPC #
043168100557
Country of Origin
China

Dimensions

Nominal Length
12.0 in
Overall Length
12 in
Bulb Dia.
5/8 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
8 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
6500K
Dimmable
No
Lumens
330 lm
Rated Life
5000 hr.
Light Technology
Fluorescent
Bulb Primary Application
General Purpose
Light Appearance
5000K and Above, Daylight
CEE Certified
No
Color Rendering Index
75
ANSI Code
2003-1
Standards
Meets 2012 Lighting Legislation Energy Standards
Shatter-Resistant
No
High Output
Yes
Bulb Designation
F8T5/D/HO
Case Quantity
24
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 75, Color Temperature 6500K, Lumens 330 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 8 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2003-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output Yes, Trade Number F8T5/D/HO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.