Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T5, Very Cool, 5000K

  • Mfr # F14WT5/850/ECO

  • Zoro # G3785171


product price: $13.38
/ea
Sold in multiples of 40 for $535.20

Key Features

Voltage
120V AC
Watts
14 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14WT5/850/ECO
Zoro #
G3785171
UPC #
043168466745
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Overall Length
21-5/8 in
Nominal Length
2 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
14 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
5000K
Dimmable
No
Lumens
1,190 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
Bulb Designation
F14T5/850/ECO
High Output
Yes
Shatter-Resistant
No
Bulb Primary Application
General Purpose
Light Appearance
(5000K & Above) Daylight
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Case Quantity
40
Standards
Meets 2012 Lighting Legislation Energy Standards
Color Rendering Index
85
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 85, Color Temperature 5000K, Lumens 1,190 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 14 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 21 5/8 in, Rated Life 36,000 hr, Trade Number F14T5/850/ECO, Bulb Dia. 5/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.