Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T5, Very Cool, 5000K

  • Mfr # F21WT5/850/ECO

  • Zoro # G3785144


product price: $7.99
/ea
Sold in multiples of 40 for $319.60

Key Features

Voltage
120V AC
Watts
21 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F21WT5/850/ECO
Zoro #
G3785144
UPC #
043168466882
Country of Origin
China

Dimensions

Nominal Length
3 ft
Overall Length
33-3/8 in
Bulb Dia.
5/8 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
21 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
5000K
Dimmable
No
Lumens
1,840 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
Light Appearance
(5000K & Above) Daylight
Bulb Designation
F21T5/850/ECO
High Output
Yes
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Primary Application
General Purpose
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Case Quantity
40
Color Rendering Index
85
Shatter-Resistant
No
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Bulb UL Type
No UL Type
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 85, Color Temperature 5000K, Lumens 1,840 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 21 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 33 3/8 in, Rated Life 36,000 hr, Trade Number F21T5/850/ECO, Bulb Dia. 5/8 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.