Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T5, Very Cool, 5000K

  • Mfr # F35W/T5/850/ECO

  • Zoro # G3785162


product price: $9.99
/ea
Sold in multiples of 40 for $399.60

Key Features

Voltage
120V AC
Watts
35 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35W/T5/850/ECO
Zoro #
G3785162
UPC #
043168467421
Country of Origin
China

Dimensions

Bulb Dia.
5/8 in
Overall Length
57-7/64 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
35 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Color Temperature
5000K
Dimmable
No
Lumens
3,500 lm
Rated Life
36,000 hr
Light Technology
Fluorescent
High Output
Yes
Bulb Primary Application
General Purpose
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Case Quantity
40
Shatter-Resistant
No
Bulb Designation
F35T5/850/ECO
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Appearance
5000K and Above, Daylight
Color Rendering Index
85
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Shape T5, Color Rendering Index 85, Color Temperature 5000K, Lumens 3,500 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 35 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Trade Number F35T5/850/ECO, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.