Fluorescent Lamp, T8, Daylight, 6500K
Mfr # F32T8/SPX65/ECO2
Zoro # G3784846
product price:Â $4.19
/ea
Sold in multiples of 36 for $150.84
Key Features
Voltage
Ballast Dependent
Watts
32 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass/Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F32T8/SPX65/ECO2
Zoro #
G3784846
UPC #
043168160919
Country of Origin
China
Dimensions
Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 in
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 82, Color Temperature 6500K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1005-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Trade Number F32T8/SPX65/ECO
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states:
CA, CO, HI, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.