Shop PHILIPS
See all product information
Create Account
Linear LED Bulb, 32 W, 1800 lm, 4 ft
- Mfr # 13.4T8/CNG/48-865/MX18/G 25/1
- Zoro # G923956108
product price:Â
$
6.39
/ea
Sold in multiples of 25 for
$159.75
Key Features
Voltage
120 to 277V
Bulb Beam Angle
220 Degrees
Lumen Selectable
No
Color Selectable
No
Rated Life
50,000 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13.4T8/CNG/48-865/MX18/G 25/1
- Zoro #
- G923956108
- UPC #
- 046677610302
- Country of Origin
- China
- Voltage
- 120 to 277V
- Item
- Linear LED Bulb
- Bulb Beam Angle
- 220 Degrees
- Lumen Selectable
- No
- Color Selectable
- No
- Rated Life
- 50,000 hr
- Bulb Shape
- T8
- Lumens
- 1,800 lm
- Incandescent Wattage Equivalency
- 32 W
- Color Rendering Index
- 80
- Standards
- DLC, EU RoHS Compliant, UL Listed
- Series
- Contract Grade
- Bulb UL Type
- Type B
- Maximum Operating Temperature
- 45 Degrees C
- Watts
- 13.4 W
- Amps
- 158 mA
- Color Temperature
- 6500K
- Bulb Designation
- T8
- Bulb Base Type
- Medium Bi-Pin (G13)
- Dimmable
- Yes
- Bulb Minimum Starting Temperature
- -20 Degrees C
Dimensions
- Bulb Dia.
- 27.9 mm
- Overall Length
- 1,200 mm
- Nominal Length
- 4 ft
- Wire Rope Length
- 1,200 mm
- Length
- 1,200 mm
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 6500K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 13.4 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards DLC, EU RoHS Compliant, UL Listed, Series Contract Grade, Overall Length 1,200 mm, Bulb Finish Frosted, Bulb Minimum Starting Temperature -20 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.