Zoro Homepage

Fluorescent Lamp, T8, Very Cool, 5000K

  • Mfr # F17T8/XL/SPX50/WM/ECO

  • Zoro # G3781407


product price: $7.49
/ea
Sold in multiples of 24 for $179.76

Key Features

Voltage
120V AC
Watts
15 W
Bulb Shape
T8
Color Temperature
5000K
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F17T8/XL/SPX50/WM/ECO
Zoro #
G3781407
UPC #
043168721356
Country of Origin
United States

Dimensions

Nominal Length
2 ft
Bulb Dia.
1 in
Overall Length
23-3/4 in

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 1,105 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 15 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 23 3/4 in, Rated Life 50,000 hr, Trade Number F17T8/XL/SPX50/WM/ECO

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.