Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluorescent Lamp, T8, Very Cool, 5000K

  • Mfr # F28T8/XL/SPX50/ECO/CVG

  • Zoro # G3784697


product price: $9.19
/ea
Sold in multiples of 36 for $330.84

Key Features

Voltage
Ballast Dependent
Watts
28 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F28T8/XL/SPX50/ECO/CVG
Zoro #
G3784697
UPC #
043168732956
Country of Origin
United States

Dimensions

Nominal Length
4 ft
Bulb Dia.
1 in
Overall Length
48 in

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
28 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Color Temperature
5000K
Dimmable
No
Lumens
2,595 lm
Rated Life
50,000 hr
Light Technology
Fluorescent
Bulb Primary Application
Specialty
Bulb Designation
F28T8/XL/SPX50/ECO/CVG
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Appearance
5000K and Above, Daylight
High Output
No
Shatter-Resistant
No
Color Rendering Index
80
CEE Certified
Yes
Case Quantity
36
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
60 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Lumens 2,595 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in, Rated Life 50,000 hr, Trade Number F28T8/XL/SPX50/ECO/CVG, Bulb Dia. 1 in

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.