Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Fluorescent Lamp, T8, Warm, 3000K, PK2 F32T8/KB/ECO/2PK

Fluorescent Lamp, T8, Warm, 3000K, PK2 (Discontinued)

  • Mfr # F32T8/KB/ECO/2PK
  • Zoro # G1612816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/KB/ECO/2PK
Zoro #
G1612816
UPC #
043168493567
Country of Origin
United States

Dimensions

Max Overall Bulb Length
48"
Light Bulb Dia.
1"
Max. Overall Bulb Length
48"

Details

Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Light Appearance
3000 to 3999K, Warm White
Watts
32
Shatter-Resistant
No
High Output
Yes
Case Quantity
6
Lumens
2800
Bulb Min. Starting Temp.
59 Degrees F
Average Bulb Life
20,000 hr.
Bulb Color Temp.
3000K
Lighting Technology
Fluorescent
Bulb Technology
Fluorescent
Bulb Designation
F32T8/KB/ECO/HO/ECO
Bulb Primary Application
Kitchen and Bath
Bulb Type
Linear
Item
Linear Fluorescent Lamp
Standards
TCLP Compliant
Color Rendering Index
78.0
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
59 Degrees F
Color Temperature
3000 K
Color Tuning
No

Description

Linear Fluorescent Lamp, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T8, Color Rendering Index 78.0, Color Temperature 3000 K, Lumens 2800, Shatter-Resistant No, Watts 32, Standards TCLP Compliant, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Instant, High Output Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.