Zoro Homepage

Fluorescent Linear Lamp, T10, Cool, 4100K

  • Mfr # F48T10/CW

  • Zoro # G3779876


product price: $29.25
/ea
Sold in multiples of 24 for $702.00

Key Features

Voltage
120V AC
Watts
110 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T10
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F48T10/CW
Zoro #
G3779876
UPC #
043168107426
Country of Origin
United States

Dimensions

Overall Length
48 in
Bulb Dia.
1-1/4 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
110 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T10
Color Temperature
4100K
Dimmable
No
Lumens
6,200 lm
Rated Life
9000 hr.
Light Technology
Fluorescent
Shatter-Resistant
No
Color Rendering Index
60
Bulb Designation
F48T10/CW
Light Appearance
4000 to 4999K, Cool White
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
Case Quantity
24
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
-20 Degrees F
Light Color
White
Color Tuning
No

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T10, Color Rendering Index 60, Color Temperature 4100K, Lumens 6,200 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 110 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Preheat, Trade Number F48T10/CW, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.