Zoro Homepage

Fluorescent Linear Lamp, T10, Warm, 3000K

  • Mfr # G20T10

  • Zoro # G3781066


product price: $27.99
/ea
Sold in multiples of 24 for $671.76

Key Features

Voltage
120V AC
Watts
20 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T10
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20T10
Zoro #
G3781066
UPC #
043168158763
Country of Origin
Japan

Dimensions

Overall Length
24 in
Bulb Dia.
1-1/2 in
Nominal Length
2 ft

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
20 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T10
Color Temperature
3000K
Dimmable
No
Lumens
Not Rated
Rated Life
8,000 hr
Light Technology
Fluorescent
Bulb Designation
G20T10
Bulb Primary Application
Specialty
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Case Quantity
24
Shatter-Resistant
No
Light Appearance
3000 to 3999K, Warm White
Bulb Start Type
Preheat
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Shape T10, Color Temperature 3000K, Lumens Not Rated, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 20 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output No, Overall Length 24 in, Rated Life 8,000 hr, Trade Number G20T10, Bulb Dia. 1 1/2 in, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, NV, OR, RI, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.