Shop GE LIGHTING

Fluorescent, 20 W, T12, Medium Bi-Pin (G13)

  • Mfr # F20T12/CW/ECO
  • Zoro # G3781425

product price: 
$
5.95
/ea
Sold in multiples of 24 for $142.80

Key Features

Voltage
Ballast Dependent
Watts
20 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass/Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F20T12/CW/ECO
Zoro #
G3781425
UPC #
043168800457
Country of Origin
China
Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
20 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T12
Bulb Housing
Glass/Metal
Color Temperature
4100K
Dimmable
No
Lumens
1,200 lm
Rated Life
9,000 hr
Light Technology
Fluorescent
Light Appearance
(4100 to 4900K) Cool White
Bulb Designation
F20T12/CW/ECO
CEE Certified
No
Color Rendering Index
60
Shatter-Resistant
No
Bulb Primary Application
General Purpose
High Output
No
Case Quantity
24
Standards
TCLP Compliant
ANSI Code
2015-1
Bulb Power Source
Requires Separate Ballast
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
50 Degrees F
Bulb UL Type
No UL Type
Color Tuning
No
Light Color
White

Dimensions

Overall Length
24 in
Nominal Length
2 ft
Bulb Dia.
1 1/2 in
Wire Rope Length
24 in
Length
24 in

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 1,200 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 20 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 2015-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 24 in, Rated Life 9,000 hr, Trade Number F20T12/CW/ECO

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.