Zoro Homepage

Fluorescent Linear Lamp, T12, Cool, 4100K

  • Mfr # F96T12/CW/1500WM

  • Zoro # G3778564


product price: $12.89
/ea
Sold in multiples of 15 for $193.35

Key Features

Voltage
120V AC
Watts
185 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
4100K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T12/CW/1500WM
Zoro #
G3778564
UPC #
043168137898
Country of Origin
United States

Dimensions

Bulb Dia.
1-1/2 in
Overall Length
96 in

Details

Item
Linear Fluorescent Bulb
Voltage
120V AC
Watts
185 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T12
Color Temperature
4100K
Dimmable
No
Lumens
12,500 lm
Rated Life
9000 hr.
Light Technology
Fluorescent
Shatter-Resistant
No
Bulb Designation
F96T12/CW/1500/WM
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Appearance
4000 to 4999K, Cool White
Case Quantity
15
High Output
No
Color Rendering Index
60
Bulb Start Type
Rapid
Bulb Minimum Starting Temperature
-20 Degrees F
Color Tuning
No
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 12,500 lm, Light Technology Fluorescent, Shatter-Resistant No, Watts 185 W, Voltage 120V AC, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Trade Number F96T12/CW/1500/WM, Dimmable No, Light Color White

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.