Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Current Fluorescent Linear Lamp, T12, Cool, 4100K F96T12/CW/HO/WM

Fluorescent Linear Lamp, T12, Cool, 4100K (Discontinued)

  • Mfr # F96T12/CW/HO/WM
  • Zoro # G3778677
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T12/CW/HO/WM
Zoro #
G3778677
UPC #
043168137164
Country of Origin
United States

Dimensions

Light Bulb Dia.
1-1/2"
Max Overall Bulb Length
96"
Max. Overall Bulb Length
96"

Details

Bulb Shape
T12
Bulb Base Type
Recessed Double Contact (R17d)
Light Appearance
4000 to 4999K, Cool White
Watts
95
Standards
Meets 2012 Lighting Legislation Energy
Bulb Primary Application
General Purpose
Case Quantity
15
Voltage
120
Lumens
8000
Item
Linear Fluorescent Lamp
Bulb Technology
Fluorescent
Bulb Color Temp.
4100K
Average Bulb Life
12,000 hr.
Color Rendering Index
60.0
Shatter-Resistant
No
Bulb Designation
F96T12/CW/HO/WM
Bulb Type
Linear
Lighting Technology
Fluorescent
High Output
Yes
Bulb Start Type
Rapid
Color Temperature
4100 K
Color Tuning
No

Description

Linear Fluorescent Lamp, Bulb Base Type Recessed Double Contact (R17d), Bulb Shape T12, Color Rendering Index 60.0, Color Temperature 4100 K, Lumens 8000, Shatter-Resistant No, Watts 95, Voltage 120, Standards Meets 2012 Lighting Legislation Energy, Bulb Start Type Rapid, High Output Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.